American Imaginations
35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32734
Zoro # G301019791
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30.5
- Finish Enamel Glaze
- Depth 18.25
- Height 7.75
Explore More Products
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-15860
- AMERICAN IMAGINATIONS 19.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33741
- AMERICAN IMAGINATIONS 31.73" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30708
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhiteBrushed Brass KVBH3022M87
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink ZOR-SIN-PT-0001
- KOHLER Devonshire Lavatory Basin With 8" Cen 2287-8-0
- KOHLER Iron/Impressions 49" One-Piece Surfac 3053-1-0
- KOHLER Coralais Single-Handle Centerset Bath 15182-4NDRA-CP
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White EV3916
- KOHLER Bachata Drop-In/Under-Mount Bathroom 2609-SU-NA
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow RVB0619
- American Imaginations Bathroom Sinks