American Imaginations
35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
- Zoro #: G201020972
- Mfr #: AI-33011

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $961.53
American Imaginations #AI-33011 Specifications
- Zoro #: G201020972
- Mfr #: AI-33011
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Material: Ceramic
- Depth: 18.25
- Weight: 50
- Height: 7.75
- Width: 35.5
- Faucet Drilling Location: Right
- Width Group: 30-in. - 39-in.
- Includes Faucets: Yes
- Top Color: White
- Spout Height: 4.72
- Hardware Color: Chrome
- Spout Reach: 5.6
- Top Thickness: 0.75
- Overflow: Yes
- Number of Sinks: 1
- Shape: Rectangle
- Includes Drains: Yes
- Style: Transitional
- Install Type: Drop In
- Faucet Drilling: 1 Hole
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the right. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 35.5-in. Width (left to right). •18.25-in. Depth (back to front). 7.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1313), 1x bathroom sink drain in chrome color (1796), 1x bathroom sink faucet in chrome color (28843). It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-33011
Explore more
- American Imaginations 24.25" W, Ceramic Top Set AI-23516
- American Imaginations 21" W, Ceramic Top Set AI-21915
- American Imaginations 30.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-33283
- American Imaginations 30.75-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33310
- American Imaginations 24-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. AI-33274
- American Imaginations 35.5" W, Ceramic Top Set AI-21891
- American Imaginations 16.34-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33490
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29605
- Duravit Washbasin 31" Durastyle Asym, B-Ri. w/Ovrflo+FuctDk, 3 Holes Wh 2326800030
- Kohler Tresham Vanity-Top Bathroom Sink With 8" Widespread Faucet Holes 2979-8-NY
- Elkay Sink, 25x22x9.5", Top, Mocha ELG2522MC0
- American Imaginations Bathroom Sinks