- Home
- /
- Plumbing
- /
- Sinks & Wash Stations
- /
- Bathroom Sinks
- /
- 35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
American Imaginations
35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
- Zoro #: G601021982
- Mfr #: AI-33023

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,029.34
American Imaginations #AI-33023 Specifications
- Zoro #: G601021982
- Mfr #: AI-33023
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Weight: 50
- Depth: 18.25
- Width: 35.5
- Material: Ceramic
- Height: 7.75
- Style: Transitional
- Spout Reach: 5.75
- Faucet Drilling: 1 Hole
- Width Group: 30-in. - 39-in.
- Top Color: White
- Hardware Color: Chrome
- Shape: Rectangle
- Number of Sinks: 1
- Spout Height: 4.5
- Overflow: Yes
- Top Thickness: 0.75
- Faucet Drilling Location: Left
- Includes Drains: Yes
- Includes Faucets: Yes
- Install Type: Drop In
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the left. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 35.5-in. Width (left to right). •18.25-in. Depth (back to front). 7.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1316), 1x bathroom sink faucet in chrome color (1776), 1x bathroom sink drain in chrome color (1796). It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-33023
Explore more
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-15309
- AMERICAN IMAGINATIONS 17.5" W, Vessel AI-28341
- AMERICAN IMAGINATIONS 23.82" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30756
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-23042
- AMERICAN IMAGINATIONS 24.25-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32552
- AMERICAN IMAGINATIONS 20.25" W, Vessel Set AI-22519
- AMERICAN IMAGINATIONS 19" W, Vessel Set AI-26389
- AMERICAN IMAGINATIONS 24" W, Ceramic Top Set AI-15597
- DANIEL KRAUS Kraus KCV-341 Elavo White Ceramic Small Round Vessel Bathroom Sink KCV-341
- AMERICAN IMAGINATIONS 23.75" W, Ceramic Top Set AI-15730
- American Imaginations Bathroom Sinks