American Imaginations
35.5-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl.
- Zoro #: G201023348
- Mfr #: AI-32768

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,090.26
American Imaginations #AI-32768 Specifications
- Zoro #: G201023348
- Mfr #: AI-32768
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Weight: 40
- Depth: 18.25
- Height: 7.75
- Width: 35.5
- Material: Ceramic
- Spout Height: 6.3
- Top Thickness: 0.75
- Faucet Drilling: 3H8-in.
- Install Type: Drop In
- Hardware Color: Chrome
- Overflow: Yes
- Faucet Drilling Location: Center
- Width Group: 30-in. - 39-in.
- Top Color: White
- Includes Drains: Yes
- Shape: Rectangle
- Number of Sinks: 1
- Series: Xena
- Spout Reach: 6.7
- Style: Transitional
- Includes Faucets: Yes
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set belongs to the xena series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). •35.5-in. Width (left to right). 18.25-in. Depth (back to front). 7.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (661), 1x bathroom sink drain in chrome color (1796), 1x bathroom sink faucet in chrome color (16753). This transitional ceramic top set belongs to the exquisite Xena design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Reviews of American Imaginations #AI-32768
Explore more
- American Imaginations 23.82" W 3H4" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30752
- American Imaginations 19.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-30213
- American Imaginations 20.25-in. W Wall Mount White Vessel Set For 3H4-in. Center Faucet AI-31626
- American Imaginations 21.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33206
- American Imaginations 27.8" W, Ceramic Top AI-28643
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32576
- American Imaginations 24-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33248
- Kohler Whist Glass Undermount Bathroom Sink In Opaque Stone 2741-G8-B11
- Kohler Kathryn 23-7/8" X 15-5/8" X 6-1/4" Undermount Bathroom Sink 2297-58
- Duravit Starck Washbasin Kit White Alpin D1900400
- American Imaginations Bathroom Sinks