American Imaginations
35.5-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-33013
Zoro # G101020799
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 50.5
- Finish Enamel Glaze
- Height 7.75
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 30.75" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-33331
- AMERICAN IMAGINATIONS 17.5-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet AI-34288
- AMERICAN IMAGINATIONS 21-in. W Wall Mount White Vessel Set For 3H4-in. Center Faucet AI-31106
- AMERICAN STANDARD Wallhung Sink 9134008EC.020
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel KVPB312271PN
- KINGSTON BRASS 37 Ceramic Console Sink with Stainless Steel Legs, WhitePolished Nickel VPB28140W8PN
- KOHLER Verticyl Square Undermount Bathroom Sink 8188-0
- TOTO Bathroom Sink, Lloyd, Rectangle, Beige LT931#12
- KOHLER Iron Plains Round Drop-In/Undermount Bathroom Sink 20211-DGB
- KINGSTON BRASS VPB4308 Porcelain Pedestal Sink, White VPB4308
- KINGSTON BRASS VPB1368BK Imperial Ceramic Console Sink Basin, Black VPB1368BK
- American Imaginations Bathroom Sinks