American Imaginations
35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl.
- Zoro #: G101020843
- Mfr #: AI-29837
Hover or click to zoom Tap to zoom
Key Features
- Item: Ceramic Top Set
- Color: White
- Weight: 50
- Finish: Enamel Glaze
- Depth: 18.25
- Width: 35.5
- Material: Ceramic
- Height: 7.75
$974.12
Subtotal: $974.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
American Imaginations #AI-29837 Specifications
- Zoro #: G101020843
- Mfr #: AI-29837
- UPC #: 627622298372
- Item: Ceramic Top Set
- Color: White
- Weight: 50
- Finish: Enamel Glaze
- Depth: 18.25
- Width: 35.5
- Material: Ceramic
- Height: 7.75
- Top Thickness: 0.75
- Number of Sinks: 1
- Includes Drains: Yes
- Width Group: 30-in. - 39-in.
- Spout Height: 4.25
- Faucet Drilling Location: Right
- Hardware Color: Chrome
- Style: Transitional
- Overflow: Yes
- Top Color: White
- Install Type: Drop In
- Faucet Drilling: 1 Hole
- Spout Reach: 4.8
- Includes Faucets: Yes
- Shape: Rectangle
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the right. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 35.5-in. Width (left to right). •18.25-in. Depth (back to front). 7.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1313), 1x bathroom sink drain in chrome color (1795), 1x bathroom sink faucet in chrome color (28811). It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-29837
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-21908
- AMERICAN IMAGINATIONS 19.5" W, Vessel Set AI-22628
- AMERICAN IMAGINATIONS 28-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33395
- AMERICAN IMAGINATIONS 19.25" W, Vessel AI-582
- AMERICAN IMAGINATIONS 13.75" W, Vessel Set AI-26562
- AMERICAN IMAGINATIONS 20.25-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30253
- AMERICAN IMAGINATIONS 23.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-31073
- KOHLER Brenham Shroud/Lavatory, 8 Cc 1999-8-0
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23469
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-24524
- KOHLER Bathroom Sink, 7-1/2" H, 20" L, 18" W, White K-2054-0
- American Imaginations Bathroom Sinks