American Imaginations
35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-33029
Zoro # G301022630
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 60
- Finish Enamel Glaze
- Height 7.75
- Depth 18.25
Explore More Products
- AMERICAN IMAGINATIONS 16.34-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-33565
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set AI-24300
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-20622
- KOHLER Pennington Self-Rimming Lavatory With 2196-1-0
- ADVANCE TABCO Stainless Steel Bathroom Sink, With Faucet, Bowl Size 9" x 9" x 5" 7-PS-22
- KOHLER Hudson 19X17 Lavatory 8Cc 2863-0
- SLOAN White Bathroom Sink, Wall Mount SS-3103-A
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink 29471-FP1-0
- EAGO EAGO BH002 White Ceramic 40"x19" Rectangular Drop In Sink BH002
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque UM-13x10-B
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow H8909WH
- American Imaginations Bathroom Sinks