American Imaginations

35.5" W, Ceramic Top

American Imaginations 35.5" W,  Ceramic Top AI-661
Hover or click to zoom Tap to zoom
  • Item: Ceramic Top
  • Mounting Type: 3H8-in.
  • Color: White
  • Weight: 20
  • Width: 35.5
  • Material: Ceramic
  • Depth: 18.25
  • Finish: Enamel Glaze
See full product details
$463.49

Subtotal: $463.49

American Imaginations #AI-661 Specifications

  • Item: Ceramic Top
  • Mounting Type: 3H8-in.
  • Color: White
  • Weight: 20
  • Width: 35.5
  • Material: Ceramic
  • Depth: 18.25
  • Finish: Enamel Glaze
  • Height: 7.75
  • Installation Type: Drop In
  • Mounting Location: Center
  • Shape: Rectangle
  • Top Thickness: 0.75
  • Includes Faucet: No
  • No. of Bowls: 1
  • Series: Xena
  • Style: Transitional
  • Country of Origin (subject to change): China

Description

•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (661). •This ceramic top belongs to the xena series. This ceramic top features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top features 1 sink. This ceramic top is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •35.5-in. Width (left to right). 18.25-in. Depth (back to front). 7.75-in. Height (top to bottom). •All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. This transitional ceramic top belongs to the exquisite Xena design series. It features a rectangle shape. This ceramic top is designed to be installed as a drop in ceramic top. It is constructed with ceramic. This ceramic top comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.

Reviews of American Imaginations #AI-661

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.