American Imaginations
35.5" W, Ceramic Top Set
Mfr # AI-23469
Zoro # G0759738
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 55
- Width 35.5
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 21" W, Vessel Set AI-14823
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-22285
- AMERICAN IMAGINATIONS 19.25-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33729
- KOHLER Artifacts Single-Handle Bathroom Sink 72762-9M-2BZ
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White LB18127
- KOHLER Purist Tall Single-Handle Bathroom Si 14404-4A-CP
- KOHLER Vox Square Vessel Bathroom Sink 2661-0
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass KVPB25227W47
- FAUCETURE KVPB36M87ST Dreyfuss 36" Console Sink Set, Marble White/Brushed Brass KVPB36M87ST
- TOTO Lavatory, Undercounter, 20-1/2x12-3/8", Wt LT191G#11
- BRADLEY ELX 3-station Empire Gray Bowl S93-734
- American Imaginations Bathroom Sinks