American Imaginations
35.5" W, Ceramic Top Set
Mfr # AI-23878
Zoro # G0755739
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 45
- Height 7.75
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 19.5" W, Vessel AI-20287
- AMERICAN IMAGINATIONS 20.25" W, Vessel Set AI-15054
- AMERICAN IMAGINATIONS 19" W, Vessel Set AI-26451
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat 2205-G-0
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H 0355012PL.020
- PERRIN & ROWE Oval Undermount Lavatory Sink U.2240WH
- CASTELLO USA Juniper 30” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2056-30-L
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes 2286-4-96
- TOTO Lavatory w/Sanagloss, Undr Cntr, 21-14x14" LT540G#01
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic RVB0424
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink ABC902-W
- American Imaginations Bathroom Sinks