American Imaginations
35.5" W, Ceramic Top Set
- Zoro #: G0759074
- Mfr #: AI-24578

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $703.99
American Imaginations #AI-24578 Specifications
- Zoro #: G0759074
- Mfr #: AI-24578
- Item: Ceramic Top Set
- Mounting Type: 1 Hole
- Color: White
- Finish: Enamel Glaze
- Weight: 46
- Width: 35.5
- Depth: 18.25
- Height: 7.75
- Material: Ceramic
- Includes Faucet: Yes
- Installation Type: Drop In
- Shape: Rectangle
- Spout Reach: 6.102
- Style: Transitional
- Mounting Location: Left
- Spout Height: 4.331
- Top Thickness: 0.75
- No. of Bowls: 1
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1316), 1x bathroom sink faucet in chrome color (1790), 1x overflow cap in chrome color (20326). •This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the left. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •35.5-in. Width (left to right). 18.25-in. Depth (back to front). 7.75-in. Height (top to bottom). •All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-24578
Explore more
- American Imaginations 16.25-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet AI-33601
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32482
- American Imaginations 35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32988
- American Imaginations 19.88" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30606
- American Imaginations 16.34-in. W Wall Mount White Vessel Set For 3H8-in. Center Faucet AI-33587
- American Imaginations 30" W, Ceramic Top Set AI-24131
- American Imaginations 30" W, Ceramic Top Set AI-15965
- American Imaginations 30" W, Ceramic Top Set AI-21765
- Kohler Purist Wading Pool Lav, 1-Hole 2314-1-0
- Duravit FurnWashbasin 31" Happy D.2 w/Overflow+FucetDk, 1 Hole Wh 2318800000
- Kohler Demilav Wading Pool Vessel Bathroom Sink 2833-7
- American Imaginations Bathroom Sinks