American Imaginations
36.75" W, Vanity Set
- Zoro #: G0808336
- Mfr #: AI-10508

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,755.38
American Imaginations #AI-10508 Specifications
- Zoro #: G0808336
- Mfr #: AI-10508
- Item: Vanity Set
- Depth: 19
- Material: Plywood-Melamine
- Weight: 110
- Width: 36.75
- Color: Dawn Grey
- Height: 23.75
- Finish: Melamine
- Mounting Type: 3H8-in.
- Spout Height: 5.393
- Installation Type: Wall Mount
- Mounting Location: Center
- Series: Xena Farmhouse
- Shape: Rectangle
- Top Thickness: 0.75
- No. of Bowls: 1
- Style: Modern
- Includes Faucet: Yes
- Spout Reach: 8.07
- Country of Origin (subject to change): China
Description
This modern vanity set belongs to the exquisite Xena Farmhouse design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h8-in. faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-10508
Explore more
- AMERICAN IMAGINATIONS 37.75" W, Vanity Set AI-18795
- AMERICAN IMAGINATIONS 37.75" W, Vanity Set AI-18797
- AMERICAN IMAGINATIONS 21" W, Vanity Set AI-1190
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set AI-18562
- AMERICAN IMAGINATIONS 36" W, Vanity Set AI-18648
- AFINA CORPORATION Afina Corporation SD1626RBSXWT 16 in.x 26 in.Single Door Basix Plus Medicine Cabinet - Antique Satin White SD1626RBSXWT
- ROBERN Cab, M Ser, 16X30, D6, Flat, Bv, Rh, E4 MC1630D6FBRE4
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set AI-17529
- ROBERN Profiles Cab, 1240 D6, Matte Gold PC1240D6TNN82
- American Imaginations Bathroom Cabinets