customer-service Help
American Imaginations

36.75" W, Vanity Set

American Imaginations 36.75" W,  Vanity Set AI-10620
Tap to zoom
Hover or click to zoom
$1,715.00
  • Item: Vanity Set
  • Color: Dawn Grey
  • Weight: 109.5
See full product details
This item ships free.

Total: $1,715.00

American Imaginations #AI-10620 Specifications

  • Item: Vanity Set
  • Color: Dawn Grey
  • Weight: 109.5
  • Material: Plywood-Melamine
  • Width: 36.75
  • Height: 23.75
  • Depth: 19
  • Finish: Melamine
  • Includes Faucet: Yes
  • Mounting Location: Center
  • Installation Type: Wall Mount
  • Top Thickness: 0.75
  • Spout Reach: 5.066
  • Shape: Rectangle
  • Style: Modern
  • Mounting Type: 1 Hole
  • No. of Bowls: 1
  • Series: Xena Farmhouse
  • Spout Height: 4.731
  • Country of Origin (subject to change): China

Description

This modern vanity set belongs to the exquisite Xena Farmhouse design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-10620