Skip to Main Content
customer-service Help
American Imaginations

37.75" W, Vanity Set

American Imaginations 37.75" W,  Vanity Set AI-18717
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,094.28
  • Material: Plywood-Melamine
  • Item: Vanity Set
  • Color: Dawn Grey
See full product details
This item ships free.
Total: $2,094.28

American Imaginations #AI-18717 Specifications

  • Material: Plywood-Melamine
  • Item: Vanity Set
  • Color: Dawn Grey
  • Width: 37.75
  • Height: 22.75
  • Finish: Melamine
  • Series: Xena
  • Depth: 18.5
  • Weight: 120
  • Includes Faucet: No
  • Top Thickness: 1.5
  • Style: Modern
  • No. of Bowls: 1
  • Installation Type: Wall Mount
  • Shape: Rectangle
  • Mounting Type: 1 Hole
  • Mounting Location: Center
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x undermount sink in white color (324), 1x glass top in black color (551), 1x stone top in beige color (19358), 1x vanity base in dawn grey color (540), 1x modular drawer in dawn grey color (548).
•This product is a bundle (set of multiple products). This vanity set belongs to the xena series. This vanity set features a rectangle shape with a modern style. This product is made for wall mount installation.
•DIY installation instructions are included in the box. This vanity set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This vanity set features 1 sink.
•This vanity set features 3 drawers. The color of the undermount sink is white. This vanity set is made with plywood-melamine. The primary color of this product is dawn grey and it comes with chrome hardware.
•Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Sink cut-out included in the box.
•It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. Smooth non-porous surface; prevents from discoloration and fading. Quartz is an extremely hard material that is tougher and stronger than granite and marble. No MDF or chipboard used.
•Cabinet hardware included. Completely finished from all sides including back and inside. 37.75-in. Width (left to right). 18.5-in. Depth (back to front).
•22.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada.

This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-18717