Skip to Main Content
customer-service Help
American Imaginations

37.75" W, Vanity Set

American Imaginations 37.75" W,  Vanity Set AI-18792
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,301.03
  • Material: Plywood-Melamine
  • Item: Vanity Set
  • Color: White
See full product details
This item ships free.
Total: $1,301.03

American Imaginations #AI-18792 Specifications

  • Material: Plywood-Melamine
  • Item: Vanity Set
  • Color: White
  • Width: 37.75
  • Height: 22.25
  • Finish: Melamine
  • Series: Xena
  • Depth: 18.25
  • Weight: 85
  • Shape: Rectangle
  • Style: Modern
  • Installation Type: Wall Mount
  • No. of Bowls: 1
  • Mounting Type: 3H8-in.
  • Top Thickness: 0.75
  • Includes Faucet: No
  • Mounting Location: Center
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (385), 1x glass top in black color (551), 1x vanity base in white color (541), 1x modular drawer in white color (549).
•This product is a bundle (set of multiple products). This vanity set belongs to the xena series. This vanity set features a rectangle shape with a modern style. This product is made for wall mount installation.
•DIY installation instructions are included in the box. This vanity set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This vanity set features 1 sink.
•This vanity set features 3 drawers. This vanity set is made with plywood-melamine. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading.
•Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. No MDF or chipboard used.
•Cabinet hardware included. Completely finished from all sides including back and inside. 37.75-in. Width (left to right).
•18.25-in. Depth (back to front). 22.25-in. Height (top to bottom). All dimensions are nominal.
•This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped.

This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h8-in. faucet.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-18792