American Imaginations
37.75" W, Vanity Set
- Zoro #: G0806017
- Mfr #: AI-18839

Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Total: $1,879.84
American Imaginations #AI-18839 Specifications
- Zoro #: G0806017
- Mfr #: AI-18839
- Material: Plywood-Melamine
- Item: Vanity Set
- Color: White
- Width: 37.75
- Height: 22.75
- Finish: Melamine
- Series: Xena
- Weight: 142
- Depth: 18.25
- No. of Bowls: 1
- Includes Faucet: No
- Installation Type: Wall Mount
- Top Thickness: 1.5
- Mounting Type: 3H8-in.
- Shape: Rectangle
- Mounting Location: Center
- Style: Modern
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x undermount sink in biscuit color (362), 1x glass top in black color (551), 1x stone top in bianca carara color (671), 1x vanity base in white color (541), 1x modular drawer in white color (549). •This product is a bundle (set of multiple products). This vanity set belongs to the xena series. This vanity set features a rectangle shape with a modern style. This product is made for wall mount installation. •DIY installation instructions are included in the box. This vanity set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This vanity set features 1 sink. •This vanity set features 3 drawers. The color of the undermount sink is biscuit. This vanity set is made with plywood-melamine. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Sink cut-out included in the box. •It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. Smooth non-porous surface; prevents from discoloration and fading. Quartz is an extremely hard material that is tougher and stronger than granite and marble. No MDF or chipboard used. •Cabinet hardware included. Completely finished from all sides including back and inside. 37.75-in. Width (left to right). 18.25-in. Depth (back to front). •22.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h8-in. faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-18839
Explore more
- American Imaginations 37.75" W, Vanity Set AI-18810
- American Imaginations 23.75" W, Vanity Set AI-10681
- American Imaginations 23.75" W, Vanity Set AI-18597
- American Imaginations 23.75" W, Vanity Set AI-17498
- American Imaginations 48" W, Vanity Base Set AI-19565
- American Imaginations 23.75" W, Vanity Set AI-19376
- American Imaginations 36.75" W, Vanity Set AI-10619
- American Imaginations 23.75" W, Vanity Set AI-18204
- Baxton Studio Merrick 1-drawer 2-tone Wood Entryway Storage Bench Shoe Cabinet 121-6789
- Baxton Studio Aila Oak Wood and Black Metal Multipurpose Kitchen Cabinet 173-11042
- American Imaginations Bathroom Cabinets