Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Drain Incl.

  • Zoro #: G001024477
  • Mfr #: AI-33685
$765.63
  • Finish: Brass
  • Weight: 10.5
  • Color: Chrome
See full product details
This item ships free.

American Imaginations #AI-33685 Specifications

  • Zoro #: G001024477
  • Mfr #: AI-33685
  • Finish: Brass
  • Weight: 10.5
  • Color: Chrome
  • Height: 5.31
  • Depth: 6.5
  • Material: Lead Free Brass
  • Width: 13.2
  • Certification: CUPC
  • Spout Reach: 4.685
  • Hardware Color: Chrome
  • Width Group: 10-in. - 19-in.
  • Series: Pri
  • Shape: Rectangle
  • Install Type: Above Counter
  • Item: Bathroom Sink Faucet Set
  • Faucet Drilling: 3H8-in.
  • Spout Height: 4.685
  • Includes Faucets: Yes
  • Includes Drains: Yes
  • Overflow: No
  • Style: Modern
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This modern bathroom sink faucet set belongs to the exquisite Pri design series. It features a rectangle shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.

Reviews of American Imaginations #AI-33685