American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27638
Zoro # G0805089
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Deck Mount
- No. of Bowls 2
- Finish Stainless Steel
- Height 9
Explore More Products
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish AI-27506
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Copper Finish AI-29185
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish AI-27657
- NANTUCKET SINKS Stainless Steel Roll Up Kitchen Mat - RUM
- FAUCETURE Wall Mount Kitchen Sink, Wall Mount Mount, White Finish GCKWS221822
- BLANCO Precision 16" R10 Super Single Bowl, Undermount Mount, 0 Hole 515823
- RUVATI 32" Undermount 60/40 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink RVH7515
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board LKCB1217AC
- AMERICAN STANDARD Studio Drop-In Sink, Center Hole, White 0643001.020
- KOHLER Simplice Single-Hole Or Three-Hole Ki 596-CP
- ELKAY Dayton Stainless Steel 20 x 20 x 10-1/8 Single Bowl Top Mount Laundry Sink DPC12020100
- American Imaginations Kitchen Sinks