American Imaginations

Wall Mount, Stainless Steel, Laundry Sink

American Imaginations Wall Mount,  Stainless Steel,  Laundry Sink AI-27591
Hover or click to zoom Tap to zoom
  • Mounting Type: Wall Mount
  • Material: Stainless Steel
  • Color: Chrome
  • Weight: 10
  • Width: 20
  • Depth: 18
  • Finish: Stainless Steel
  • Height: 8
See full product details
$441.64

Subtotal: $441.64

American Imaginations #AI-27591 Specifications

  • Mounting Type: Wall Mount
  • Material: Stainless Steel
  • Color: Chrome
  • Weight: 10
  • Width: 20
  • Depth: 18
  • Finish: Stainless Steel
  • Height: 8
  • Item: Laundry Sink
  • Gauge: 18
  • Certification: CSA
  • Style: Modern
  • Shape: Rectangle
  • Includes Faucet: No
  • Installation Type: Drop In
  • Mounting Location: Center
  • No. of Bowls: 1
  • Country of Origin (subject to change): China

Description

•THIS PRODUCT INCLUDE(S): 1x laundry sink in chrome color (27591). •This laundry sink features a rectangle shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. •This laundry sink is designed for a wall mount faucet and the faucet drilling location is on the wall mount. This laundry sink features 1 sink. The color of the undermount sink is chrome. •This laundry sink is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. •The primary color of this product is chrome and it comes with chrome hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. •20-in. Width (left to right). 18-in. Depth (back to front). 8-in. Height (top to bottom). •All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. It features a rectangle shape. This laundry sink is designed to be installed as a drop in laundry sink. It is constructed with stainless steel. This laundry sink comes with a stainless steel finish in Chrome color. This modern laundry sink product is CSA certified. It is designed for a wall mount faucet.

Reviews of American Imaginations #AI-27591

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.