Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Rope Light, 115.5W, 2700K, 825 lm

  • Zoro #: G0062660
  • Mfr #: 38NH61

$280.68

  • Lumens Per Watt: 7.1
  • Housing Color: Clear
  • Light Color: Warm White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Lighting #38NH61 Specifications

  • Zoro #: G0062660
  • Mfr #: 38NH61
Lumens Per Watt: 7.1 Housing Color: Clear
Light Color: Warm White Standards: UL
Item: LED Rope Light Temp. Range: -4 Degrees to 140 Degrees F
Housing Material: PVC Lumens: 825
Color Temperature: 2700K Height: 1/2"
Voltage: 120 Width: 1/2"
Warranty: 1 yr. Length: 150 ft.
Rated Life: 60,000 hr. Number of LEDs: 1800
Includes: (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits CRI: 73
Watts: 115.5 Color Temp.: 2700K
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

LED Rope Light, 115.5 Watts, Color Temperature 2700K, Light Color Warm White, 825 Lumens, Number of LEDs 1800, CRI 73, Voltage 120, Length 150 ft., Width 1/2 In., Height 1/2 In., Housing Material PVC, Housing Color Clear, Lumens Per Watt 7.1, Temp. Range -4 Degrees to 140 Degrees F, Includes (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits, Rated Life 60,000 hr., Standards UL, Warranty 1 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of American Lighting #38NH61