Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Rope Light, 115.5W, Green, 825 lm, 120V

  • Zoro #: G0062636
  • Mfr #: 38NH64

$416.12

  • Lumens Per Watt: 7.1
  • Watts: 115.5
  • Length: 150 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Lighting #38NH64 Specifications

  • Zoro #: G0062636
  • Mfr #: 38NH64
Lumens Per Watt: 7.1 Watts: 115.5
Length: 150 ft. Rated Life: 100,000 hr.
Warranty: 1 yr. Light Color: Green
Temp. Range: -4 Degrees to 140 Degrees F Lumens: 825
Item: LED Rope Light Height: 3/8"
Voltage: 120 Housing Color: Clear
Width: 3/8" Includes: (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits
Housing Material: PVC Number of LEDs: 1800
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

LED Rope Light, 115.5 Watts, Light Color Green, 825 Lumens, Number of LEDs 1800, Voltage 120, Length 150 ft., Width 3/8 In., Height 3/8 In., Housing Material PVC, Housing Color Clear, Lumens Per Watt 7.1, Temp. Range -4 Degrees to 140 Degrees F, Includes (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits, Rated Life 100,000 hr., Warranty 1 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of American Lighting #38NH64