Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Rope Light, 70.5W, Red, 825 lm, 120V

  • Zoro #: G0062627
  • Mfr #: 38NH65
$289.19
  • Lumens Per Watt: 11.7
  • Includes: (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits
  • Length: 150 ft
See full product details
This item ships free.

American Lighting #38NH65 Specifications

  • Zoro #: G0062627
  • Mfr #: 38NH65
Lumens Per Watt: 11.7 Includes: (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits
Length: 150 ft Item: LED Rope Light
Lumens: 825 lm Number of LEDs: 1800
Housing Color: Clear Temp. Range: -4 Degrees to 140 Degrees F
Light Color: Red Width: 3/8 in
Voltage: 120 V Height: 3/8 in
Watts: 70.5 W Rated Life: 100,000 hr
Housing Material: PVC Warranty: 1 yr
Lumens per Watt: 11.7 lm/W Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

LED Rope Light, 70.5 W Watts, Light Color Red, 825 lm Lumens, Number of LEDs 1800, Voltage 120 V, Length 150 ft, Width 3/8 in, Height 3/8 in, Housing Material PVC, Housing Color Clear, Lumens per Watt 11.7 lm/W, Temp. Range -4 Degrees to 140 Degrees F, Includes (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits, Rated Life 100,000 hr, Warranty 1 yr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of American Lighting #38NH65