Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Rope Light, Blue, 825 lm, 120V

  • Zoro #: G0062715
  • Mfr #: 38NH56

$364.99

  • Width: 1/2"
  • Rated Life: 100,000 hr.
  • Lumens: 825
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Lighting #38NH56 Specifications

  • Zoro #: G0062715
  • Mfr #: 38NH56
Width: 1/2" Rated Life: 100,000 hr.
Lumens: 825 Item: LED Rope Light
Light Color: Blue Includes: (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits
Housing Color: Clear Temp. Range: -4 Degrees to 140 Degrees F
Lumens Per Watt: 7.1 Warranty: 1 yr.
Length: 150 ft. Voltage: 120
Housing Material: PVC Height: 1/2"
Watts: 115.5 Standards: UL
Number of LEDs: 1800 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

LED Rope Light, 115.5 Watts, Light Color Blue, 825 Lumens, Number of LEDs 1800, Voltage 120, Length 150 ft., Width 1/2 In., Height 1/2 In., Housing Material PVC, Housing Color Clear, Lumens Per Watt 7.1, Temp. Range -4 Degrees to 140 Degrees F, Includes (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits, Rated Life 100,000 hr., Standards UL, Warranty 1 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of American Lighting #38NH56