American Lock
Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Yellow
Mfr # A1106YLW
Zoro # G0070847
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4 in
- Body Width 1 1/2 in
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H A1106CLR
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red A1106RED
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H A1106PRP
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H A1107KAORJ
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6 A1105KAS6GRN
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H A1106BRN
- AMERICAN LOCK American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key 045-A1105ORJ
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1105KACLR
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 104916
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Green A1106GRN
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H 48JR27
- American Lock Lockout Tagout