KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Padlock, Center, Black/Silver

AMERICAN LOCK| Zoro #: G0702466| Mfr #: A400

$8.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dial Location: Center
High Security: Yes
Body Height: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702466 Mfr #: A400
Dial Location: CenterHigh Security: Yes
Body Height: 2"Body Width: 1-7/8"
Shackle Height: 3/4"Padlock Body Shape: Round
Body Thickness: 3/4"Shackle Material: Boron Alloy
Body Material: SteelFor Use With: Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Type: CombinationNumber of Dials: 1
Shackle Dia.: 9/32"Key Control: No
Shackle Width: 13/16"Item: Combination Padlock
Country of Origin (subject to change): Mexico

Description

Combination Padlock, Body Height 2 In., Body Material Steel, Body Thickness 3/4 In., Body Width 1-7/8 In., Dial Location Center, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Dials 1, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Material Boron Alloy, Shackle Width 13/16 In., High Security Yes, Padlock Body Shape Round

Reviews