Keyed Padlock, 8-3/4"W

AMERICAN LOCK| Zoro #: G1580573| Mfr #: A801

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
High Security: YesBody Thickness: 1/4"For Use With: Hidden Shackle Padlocks
Save 15%. Sign up for Z-mail.


Zoro #: G1580573 Mfr #: A801
High Security: YesBody Thickness: 1/4"
For Use With: Hidden Shackle PadlocksNumber of Pins: 6
Padlock Body Shape: RectangularBody Material: Steel
Shackle Height: 4-1/2"Body Width: 8-3/4"
Body Color: SilverShackle Type: Open
Item: Keyed PadlockBody Height: 4-1/2"
Control Key Registration Required: NoCountry of Origin (subject to change): China


Keyed Padlock, Shackle Height 4-1/2 In., Body Height 4-1/2 In., Body Width 8-3/4 In., Body Thickness 1/4 In., Body Material Steel, Number of Pins 6, Control Key Registration Required No, For Use With Hidden Shackle Padlocks, Body Color Silver, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open