KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-1/2"W

AMERICAN LOCK| Zoro #: G0985424| Mfr #: A41KATAG

$22.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 1/4"
Includes: Brass Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985424 Mfr #: A41KATAG
Number of Pins: 5Shackle Dia.: 1/4"
Includes: Brass TagBody Material: Brass
Shackle Material: Boron Hardened SteelBody Width: 1-1/2"
Shackle Width: 3/4"Key Type: Alike
Padlock Body Shape: RectangularBody Thickness: 3/4"
Opens with Key No.: 25314Rekeyable: No
Shackle Height: 1-1/2"Shackle Type: Open
Body Finish: Zinc PlatedItem: Keyed Padlock
High Security: YesControl Key Registration Required: No
Number of Keys: 2Body Height: 1-13/16"
Body Color: GoldCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 1-13/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Body Material Brass, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 25314, Includes Brass Tag, Body Color Gold, Body Finish Zinc Plated, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews