American Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W
Mfr # A42KATAG
Zoro # G0916736
$31.47
15% off
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- Shackle Dia. 1/4 in
- Body Color Gold
- Shackle Type Long Shackle
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3651D045KA
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W A700NKA
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W A7200
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W A5102
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W A700N
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3650D285KA
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3651D035KD
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3650D045KA
- AMERICAN LOCK PADLOCK STL SILVR 1-3/4 in. A5201D
- MASTER LOCK Three-Pin Brass Tumbler Locks, Steel Shackle, 0.25" W MLK120T
- NATIONAL LOCK National Lock N8178 26D 107 .88 In. Cylinder Pin Tumbler Drawer Locks With Key 107 - Dull Chrome N8178 26D 107
- American Lock Keyed Padlocks