American Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W
Mfr # A3650D285KA
Zoro # G6542641
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
- Shackle Dia. 5/16 in
- Body Color Gold
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Hardened Steel Body, Boron Shackle, 1 23/32 in W A2010KA
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W A7200
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W A50
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W A700NKA
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3651D125KA
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W A41TAG
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3650D125KA
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W A2010NW7000
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3651D035KD
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 1 in W 26/80 KA
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Die-Cast Body, Boron Shackle, 1 23/32 in W 6271KA
- American Lock Keyed Padlocks