PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

AMERICAN LOCK| Zoro #: G1763386| Mfr #: A5200GLNKA - DG34822

$25.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Type: OpenOpens with Key No.: MJ34822 or DG34822Shackle Height: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763386 Mfr #: A5200GLNKA - DG34822
Shackle Type: OpenOpens with Key No.: MJ34822 or DG34822
Shackle Height: 1-1/8"High Security: Yes
Number of Keys: 2Item: Keyed Padlock
Body Color: SilverBody Thickness: 3/4"
Shackle Width: 3/4"Shackle Material: Boron Hardened Steel
Key Type: AlikeBody Width: 1-3/4"
Body Finish: Zinc PlatedNational Stock No.: 534000-158-3805
Control Key Registration Required: NoBody Material: Steel
Shackle Dia.: 5/16"Padlock Body Shape: Rectangular
Non Removable Key: YesNumber of Pins: 5
Rekeyable: YesCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. MJ34822 or DG34822, Body Color Silver, Body Finish Zinc Plated, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews