KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

AMERICAN LOCK| Zoro #: G1266544| Mfr #: A7201KA

$36.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (2) Keys
Opens with Key No.: 15546
Padlock Body Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266544 Mfr #: A7201KA
Includes: (2) KeysOpens with Key No.: 15546
Padlock Body Shape: RectangularKey Type: Alike
Number of Bumpers: 0Body Thickness: 7/8"
Shackle Width: 3/4"Body Width: 1-3/4"
Body Finish: Chrome PlatedBody Material: Steel
Shackle Type: OpenShackle Dia.: 5/16"
Body Color: SilverRekeyable: Yes
Control Key Registration Required: YesNumber of Pins: 7
Shackle Height: 2"High Security: Yes
Item: Keyed PadlockTubular Key: Yes
Shackle Material: Boron Hardened SteelCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 0, Number of Pins 7, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 15546, Includes (2) Keys, Body Color Silver, Body Finish Chrome Plated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open, Tubular Key Yes

Reviews