- Home
- /
- Hardware & Building Materials
- /
- Security Locks
- /
- Keyed Padlocks
- /
- Keyed Padlock, Keyed Alike, Open, Round Steel Body, Boron Alloy Shackle, 15/16 in W
Shop Alternate Products
This Product is Discontinued
American Lock
Keyed Padlock, Keyed Alike, Open, Round Steel Body, Boron Alloy Shackle, 15/16 in W (Discontinued)
Mfr # A701KA
Zoro # G1276536
This Product is Discontinued
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial Plants; Security Gates; Storage Buildings; Truck Doors; Industrial Storefronts and Business gates
- Shackle Dia. 7/16 in
- Body Color Silver
Customers Also Purchased
- Brand American Lock
-
MFR #
A701KA
-
Zoro #
G1276536
- UPC # 037325014498
- Country of Origin Unknown
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 2 in |
Shackle Width | 15/16 in |
Body Dia. | 2 1/2 in |
Body Width | 2 1/2 in |
Body Height | 2 in |
Body Diameter | 2 1/2 in |
Shackle Diameter | 7/16 in |
Details
Item | Keyed Padlock |
Keying | Keyed Alike |
Body Material | Steel |
For Use With | Industrial Plants; Security Gates; Storage Buildings; Truck Doors; Industrial Storefronts and Business gates |
Body Color | Silver |
Shackle Type | Open |
Includes | (2) Keys |
High Security | Yes |
Weather Resistant | Yes |
Padlock Body Shape | Round |
Shackle Material | Boron Alloy |
Body Finish | Chrome Plated |
Number of Pins | 5 |
Key Type | Alike |
Rekeyable | Yes |
Opens with Key No. | 27334 |
Body Thickness | 1 1/8 in |
Control Key Registration Required | No |
Number of Keys | 2 |
Number of Bumpers | 0 |
Shackle Finish | Chrome-Plated |
Additional Key Mfr Part No. | AK5 |
Key Retaining | No |
Lock Type | Keyed Padlock |
Key Code | 27334 |
Locking Mechanism | Ball Bearing Locking |
Includes Lock Cover | No |
Lock Body Shape | Round |
Includes ID Tag | No |
Lock Body Color | Silver |
Key Locking Mechanism | Pin Tumbler |
Lock Body Finish | Chrome-Plated |
Environment | Both |
Number of Locks in Pack | 1 |
Lock Body Material | Steel |
Interchangeable Core | No |
Includes Dust Cover | No |
Vertical Shackle Clearance | 2 in |
Corrosion-Resistant | Yes |
Keyway Type | American AK5 |
Security Level | Standard Security |
Includes Chain | No |
Shackle Shape | Rounded |
Features | Pick Resistant |
Horizontal Shackle Clearance | 15/16 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 2 in, Body Width 2 1/2 in, Body Thickness 1 1/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 27334, Body Color Silver, Body Dia. 2 1/2 in, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Round
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov