KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-1/2"W

AMERICAN LOCK| Zoro #: G2194972| Mfr #: A748KA

$86.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pins: 6
Shackle Dia.: 7/16"
Includes: Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194972 Mfr #: A748KA
Number of Pins: 6Shackle Dia.: 7/16"
Includes: KeysBody Material: Steel
Shackle Material: Boron AlloyBody Width: 2-1/2"
Shackle Width: 15/16"Key Type: Alike
Padlock Body Shape: RectangularBody Thickness: 1"
Opens with Key No.: 382156Rekeyable: Yes
Shackle Height: 1"Shackle Type: Open
Body Finish: Chrome PlatedItem: Keyed Padlock
High Security: YesControl Key Registration Required: No
Body Height: 2-1/2"Body Color: Silver
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-1/2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 6, Key Type Alike, Control Key Registration Required No, Opens with Key No. 382156, Includes Keys, Body Color Silver, Body Finish Chrome Plated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews