HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyed Padlock, Alike, 2-7/8"W

AMERICAN LOCK| Zoro #: G1197104| Mfr #: A2001KA

$44.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Shackle Dia.: 3/8"
Body Thickness: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197104 Mfr #: A2001KA
Item: Keyed PadlockShackle Dia.: 3/8"
Body Thickness: 1-1/2"Number of Pins: 0
Padlock Body Shape: RoundBody Material: Zinc
Shackle Height: 1-23/32"Body Dia.: 2-7/8"
Body Width: 2-7/8"Includes: (2) Keys
Body Color: SilverKey Type: Alike
Opens with Key No.: 13033Rekeyable: Yes
Shackle Type: HiddenHigh Security: Yes
Control Key Registration Required: NoShackle Width: 1-9/32"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-23/32 In., Shackle Width 1-9/32 In., Body Width 2-7/8 In., Body Thickness 1-1/2 In., Body Material Zinc, Number of Pins 0, Key Type Alike, Control Key Registration Required No, Opens with Key No. 13033, Includes (2) Keys, Body Color Silver, Body Dia. 2-7/8 In., High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Hidden

Reviews