SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-7/8"W

AMERICAN LOCK| Zoro #: G0580684| Mfr #: A2001NKA

$39.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: YesKey Type: AlikeShackle Height: 1-23/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580684 Mfr #: A2001NKA
Control Key Registration Required: YesKey Type: Alike
Shackle Height: 1-23/32"High Security: Yes
Body Thickness: 1-1/2"Body Material: Zinc
Number of Pins: 6Body Dia.: 2-7/8"
Body Color: GrayIncludes: (2) Keys
Rekeyable: YesOpens with Key No.: 41256
Item: Keyed PadlockShackle Material: Boron Alloy
Body Width: 2-7/8"Shackle Dia.: 3/8"
Shackle Width: 1-9/32"Padlock Body Shape: Round
Shackle Type: HiddenCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-23/32 In., Shackle Width 1-9/32 In., Shackle Material Boron Alloy, Body Width 2-7/8 In., Body Thickness 1-1/2 In., Body Material Zinc, Number of Pins 6, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 41256, Body Color Gray, Body Dia. 2-7/8 In., High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Hidden

Reviews