Keyed Padlock, Alike, 2"W

AMERICAN LOCK| Zoro #: G1080773| Mfr #: A5200KACOV

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Body Thickness: 3/4"
Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080773 Mfr #: A5200KACOV
Item: Keyed PadlockBody Thickness: 3/4"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 1-1/8"
Body Color: GrayBody Width: 2"
Includes: Two keysShackle Type: Open
Key Type: AlikeShackle Material: Boron Hardened Steel
Weather Resistant: YesOpens with Key No.: 26453
Rekeyable: YesShackle Dia.: 5/16"
High Security: YesControl Key Registration Required: No
Body Height: 2-3/16"Number of Keys: 2
Shackle Width: 3/4"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 26453, Includes Two Keys, Body Color Gray, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews