SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2"W

AMERICAN LOCK| Zoro #: G0266086| Mfr #: A5200NKACOV

$33.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed PadlockBody Thickness: 3/4"Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266086 Mfr #: A5200NKACOV
Item: Keyed PadlockBody Thickness: 3/4"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 1-1/8"
Body Color: GrayBody Width: 2"
Includes: Two keysShackle Type: Open
Key Type: AlikeShackle Material: Boron Hardened Steel
Weather Resistant: YesOpens with Key No.: 26543
Shackle Dia.: 5/16"High Security: Yes
Control Key Registration Required: YesBody Height: 2-3/16"
Number of Keys: 2Shackle Width: 3/4"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 26543, Includes Two Keys, Body Color Gray, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews