SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2"W

AMERICAN LOCK| Zoro #: G0873887| Mfr #: A5201KACOV

$23.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelShackle Type: ExtendedShackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873887 Mfr #: A5201KACOV
Body Material: SteelShackle Type: Extended
Shackle Dia.: 5/16"Body Width: 2"
Key Type: AlikeShackle Material: Boron Hardened Steel
Body Color: GrayBody Height: 2-3/16"
Includes: Two keysItem: Keyed Padlock
Weather Resistant: YesBody Thickness: 3/4"
Opens with Key No.: 53624Control Key Registration Required: No
High Security: YesNumber of Keys: 2
Padlock Body Shape: RectangularShackle Width: 3/4"
Rekeyable: YesShackle Height: 2"
Number of Pins: 5Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 53624, Body Color Gray, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Extended

Reviews