BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Alike, 2"W

AMERICAN LOCK| Zoro #: G0324493| Mfr #: A5201NKACOV

$41.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 2"Number of Pins: 5Weather Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324493 Mfr #: A5201NKACOV
Body Width: 2"Number of Pins: 5
Weather Resistant: YesBody Height: 2-3/16"
Opens with Key No.: 53624Shackle Material: Boron Hardened Steel
High Security: YesShackle Height: 2"
Padlock Body Shape: RectangularBody Material: Steel
Includes: Two keysItem: Keyed Padlock
Body Color: GrayShackle Dia.: 5/16"
Key Type: AlikeControl Key Registration Required: No
Shackle Width: 3/4"Shackle Type: Extended
Number of Keys: 2Body Thickness: 3/4"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 53624, Body Color Gray, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Extended

Reviews