SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2"W

AMERICAN LOCK| Zoro #: G2058585| Mfr #: A5260KACOV

$21.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Keys: 2Body Height: 2-3/16"Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058585 Mfr #: A5260KACOV
Number of Keys: 2Body Height: 2-3/16"
Includes: Two keysBody Width: 2"
Shackle Dia.: 3/8"Body Thickness: 3/4"
Control Key Registration Required: NoShackle Height: 1-1/8"
Key Type: AlikeBody Material: Steel
Weather Resistant: YesPadlock Body Shape: Rectangular
Body Color: GrayHigh Security: Yes
Rekeyable: YesNumber of Pins: 5
Item: Keyed PadlockShackle Width: 3/4"
Opens with Key No.: 45236Shackle Material: Boron Hardened Steel
Shackle Type: OpenCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Body Color Gray, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews