KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2"W

AMERICAN LOCK| Zoro #: G0653073| Mfr #: A5261NKACOV

$41.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Security: Yes
Body Color: Gray
Control Key Registration Required: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653073 Mfr #: A5261NKACOV
High Security: YesBody Color: Gray
Control Key Registration Required: YesNumber of Pins: 5
Shackle Width: 3/4"Body Height: 2-3/16"
Opens with Key No.: 64325Shackle Material: Boron Hardened Steel
Shackle Dia.: 3/8"Number of Keys: 2
Item: Keyed PadlockBody Width: 2"
Includes: Two keysPadlock Body Shape: Rectangular
Shackle Type: ExtendedBody Material: Steel
Weather Resistant: YesShackle Height: 2"
Body Thickness: 3/4"Key Type: Alike
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 2 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 64325, Includes Two Keys, Body Color Gray, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Extended

Reviews