Keyed Padlock, Alike, 3"W

AMERICAN LOCK| Zoro #: G0772703| Mfr #: A790KA

$92.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
High Security: Yes
Body Color: Silver
Control Key Registration Required: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772703 Mfr #: A790KA
High Security: YesBody Color: Silver
Control Key Registration Required: NoNumber of Pins: 6
Shackle Width: 1-5/16"Body Height: 3"
Opens with Key No.: 474542Shackle Material: Boron Alloy
Body Finish: Chrome PlatedItem: Keyed Padlock
Body Width: 3"Includes: Keys
Padlock Body Shape: RectangularShackle Type: Open
Body Material: SteelShackle Dia.: 1/2"
Rekeyable: YesShackle Height: 1-1/2"
Body Thickness: 1"Key Type: Alike
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 1/2 In., Shackle Height 1-1/2 In., Shackle Width 1-5/16 In., Shackle Material Boron Alloy, Body Height 3 In., Body Width 3 In., Body Thickness 1 In., Body Material Steel, Number of Pins 6, Key Type Alike, Control Key Registration Required No, Opens with Key No. 474542, Includes Keys, Body Color Silver, Body Finish Chrome Plated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews