SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-1/2"W

AMERICAN LOCK| Zoro #: G0863807| Mfr #: A41TAG

$22.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed PadlockBody Thickness: 3/4"Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863807 Mfr #: A41TAG
Item: Keyed PadlockBody Thickness: 3/4"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: BrassShackle Height: 1-1/2"
Body Color: GoldBody Width: 1-1/2"
Includes: Brass TagShackle Type: Open
Key Type: DifferentShackle Material: Boron Hardened Steel
Opens with Key No.: 25314Rekeyable: No
Shackle Dia.: 1/4"High Security: Yes
Control Key Registration Required: NoBody Height: 1-13/16"
Number of Keys: 2Shackle Width: 3/4"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 1-13/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 25314, Includes Brass Tag, Body Color Gold, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews