Keyed Padlock, Different, 1-1/2"W

AMERICAN LOCK| Zoro #: G0982423| Mfr #: ASL40N

$16.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982423 Mfr #: ASL40N
Control Key Registration Required: NoNumber of Pins: 5
Shackle Width: 3/4"Shackle Type: Open
Number of Keys: 2Item: Keyed Padlock
Padlock Body Shape: RectangularNon Removable Key: Yes
High Security: YesRekeyable: Yes
Body Thickness: 3/4"Shackle Material: Boron Alloy
Key Type: DifferentNumber of Bumpers: 1
Body Material: BrassBody Height: 1-7/10"
Shackle Height: 1"Shackle Dia.: 1/4"
Body Width: 1-1/2"Body Finish: Zinc Chromate Coated
Body Color: BrassCountry of Origin (subject to change): Mexico

Product Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Width 3/4 In., Shackle Material Boron Alloy, Body Height 1-7/10 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Brass, Body Finish Zinc Chromate Coated, National Stock No. 5340-01-346-7462, Number of Keys 2, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes

Product Reviews

Save 15%. Sign up for Z-mail.