Keyed Padlock, Different, 1-3/4"W

AMERICAN LOCK| Zoro #: G1471154| Mfr #: A5200GLN

$22.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 5/16"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471154 Mfr #: A5200GLN
Number of Pins: 5Shackle Dia.: 5/16"
Body Material: SteelShackle Material: Boron Hardened Steel
Body Width: 1-3/4"National Stock No.: 534000-158-3805
Shackle Width: 3/4"Key Type: Different
Padlock Body Shape: RectangularBody Thickness: 3/4"
Rekeyable: YesShackle Height: 1-1/8"
Shackle Type: OpenNumber of Bumpers: 1
Non Removable Key: YesItem: Keyed Padlock
High Security: YesControl Key Registration Required: No
Number of Keys: 2Body Finish: Zinc Chromate Coated
Body Color: SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Zinc Chromate Coated, National Stock No. 534000-158-3805, Number of Keys 2, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes

Reviews