Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Keyed Padlock, Different, 1-3/4"W

  • Zoro #: G0405666
  • Mfr #: A5200GLWN
Tap to zoom
Hover or click to zoom
$15.89
  • Item: Padlock
  • Body Height: 2 13/32 in
  • Body Material: Steel
See full product details
Orders over $75 ship free.

American Lock #A5200GLWN Specifications

  • Zoro #: G0405666
  • Mfr #: A5200GLWN
  • Item: Padlock
  • Body Height: 2 13/32 in
  • Body Material: Steel
  • Body Thickness: 3/4 in
  • Body Width: 1 3/4 in
  • Control Key Registration Required: No
  • Shackle Material: Boron
  • National Stock No.: 534000-158-3807
  • Shackle Dia.: 5/16 in
  • Shackle Width: 3/4 in
  • Rekeyable: Yes
  • Number of Pins: 5 Pin
  • Number of Keys: 2
  • Shackle Height: 1 1/8 in
  • Body Color: Silver
  • Body Finish: Zinc Chromate Coated
  • Padlock Body Shape: Rectangular
  • High Security: Yes
  • Non Removable Key: Yes
  • Shackle Type: Standard Shackle
  • Number of Bumpers: 0
  • Key Type: Different
  • Weather Resistant: Yes
  • Keyway Type: American AK5
  • Interchangeable Core: No
  • Includes: Chain
  • Key Locking Mechanism: Pin Tumbler
  • Includes ID Tag: No
  • Body Diameter: Not Applicable
  • Vertical Shackle Clearance: 1 1/8 in
  • Shackle Finish: Chrome-Plated
  • Standards: ASTM Grade 6
  • Features: BumpStop(R) Advanced Cylinder Technology
  • Number of Locks in Pack: 1
  • Includes Dust Cover: No
  • Shackle Shape: Rounded
  • Additional Key Mfr Part No.: AK5
  • Lock Body Material: Steel
  • Shackle Diameter: 5/16 in
  • Keying: Keyed Different
  • Corrosion-Resistant: Yes
  • Includes Chain: Yes
  • Key Retaining: Yes
  • Locking Mechanism: Ball Bearing Locking
  • Lock Body Color: Silver
  • Horizontal Shackle Clearance: 3/4 in
  • Security Level: High Security
  • Key Code: Varies
  • Lock Body Finish: Zinc-Plated
  • Lock Body Shape: Rectangular
  • Lock Type: Keyed Padlock
  • Includes Lock Cover: No
  • Environment: Both
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Zinc Chromate Coated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Non Removable Key Yes, Padlock Body Shape Rectangular

Reviews of American Lock #A5200GLWN