KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-3/4"W

AMERICAN LOCK| Zoro #: G0859354| Mfr #: A5400

$51.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Weather Resistant: Yes
Shackle Height: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859354 Mfr #: A5400
Item: Keyed PadlockWeather Resistant: Yes
Shackle Height: 1-1/8"Rekeyable: Yes
Control Key Registration Required: NoBody Width: 1-3/4"
Key Type: DifferentBody Thickness: 3/4"
Number of Pins: 5High Security: Yes
Body Material: Stainless steelShackle Type: Extended
Shackle Width: 3/4"Body Color: Silver
Shackle Material: Stainless SteelNumber of Keys: 2
Body Height: 1-7/8"Shackle Dia.: 5/16"
Padlock Body Shape: RoundCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Stainless Steel, Body Height 1-7/8 In., Body Width 1-3/4 In., Body Thickness 3/4 In., Body Material Stainless Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Extended

Reviews