Keyed Padlock, Different, 1-3/4"W

AMERICAN LOCK| Zoro #: G2198506| Mfr #: A7202

$27.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 7
Shackle Dia.: 5/16"
Includes: (2) Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198506 Mfr #: A7202
Number of Pins: 7Shackle Dia.: 5/16"
Includes: (2) KeysBody Material: Steel
Shackle Material: Boron Hardened SteelBody Width: 1-3/4"
Shackle Width: 3/4"Key Type: Different
Padlock Body Shape: RectangularBody Thickness: 7/8"
Opens with Key No.: 15546Rekeyable: Yes
Shackle Height: 3"Shackle Type: Open
Number of Bumpers: 0Item: Keyed Padlock
High Security: YesBody Finish: Chrome Plated
Tubular Key: YesBody Color: Silver
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 3 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 0, Number of Pins 7, Key Type Different, Opens with Key No. 15546, Includes (2) Keys, Body Color Silver, Body Finish Chrome Plated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open, Tubular Key Yes

Reviews