SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-3/4"W

AMERICAN LOCK| Zoro #: G1541556| Mfr #: A7205

$18.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 7Body Width: 1-3/4"Key Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541556 Mfr #: A7205
Number of Pins: 7Body Width: 1-3/4"
Key Type: DifferentShackle Material: Boron Hardened Steel
High Security: YesShackle Type: Open
Body Finish: Chrome PlatedOpens with Key No.: 15546
Body Thickness: 7/8"Tubular Key: Yes
Rekeyable: YesShackle Height: 5"
Item: Keyed PadlockShackle Dia.: 5/16"
Shackle Width: 3/4"Body Color: Silver
Includes: (2) KeysPadlock Body Shape: Rectangular
Body Material: SteelNumber of Bumpers: 0
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 5 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 0, Number of Pins 7, Key Type Different, Opens with Key No. 15546, Body Color Silver, Body Finish Chrome Plated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open, Tubular Key Yes

Reviews