Keyed Padlock, Different, 2-1/2"W

AMERICAN LOCK| Zoro #: G1311633| Mfr #: A700

$20.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Body Finish: Chrome PlatedItem: Keyed PadlockBody Thickness: 1-1/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1311633 Mfr #: A700
Body Finish: Chrome PlatedItem: Keyed Padlock
Body Thickness: 1-1/8"Number of Pins: 5
Padlock Body Shape: RoundBody Material: Steel
Shackle Height: 1-1/16"Body Color: Silver
Body Dia.: 2-1/2"Body Width: 2-1/2"
Includes: (2) keysShackle Type: Open
Key Type: DifferentShackle Material: Boron Hardened Steel
Opens with Key No.: 27234Rekeyable: Yes
Shackle Dia.: 7/16"High Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Shackle Width: 15/16"Country of Origin (subject to change): Mexico


Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/16 In., Shackle Width 15/16 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 27234, Includes (2) Keys, Body Color Silver, Body Dia. 2-1/2 In., Body Finish Chrome Plated, Number of Keys 2, High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Open